Motion
7000127169 TUFFMASTER WINDOW D/GREEN

3M
7000127169 TUFFMASTER WINDOW D/GREEN

3M™ Aluminized Polycarbonate Molded Dark Green Faceshield Window, 82509-00000 10 EA/Case
Mi Item #06073612
MFR #7000127169 TUFFMASTER WINDOW D/GREEN
Price$137.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000127169 TUFFMASTER WINDOW D/GREEN

3M™ Aluminized Polycarbonate Molded Dark Green Faceshield Window, 82509-00000 10 EA/Case
Mi Item #06073612
MFR #7000127169 TUFFMASTER WINDOW D/GREEN

Mfr description
7000127169 TUFFMASTER WINDOW D/GREEN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminized window reflects up to 80% radiant heat
  • Protects against impact from flying particles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.46/each

Specifications

Dimensions

  • Height
    22.86 in
  • Length
    25.4 in
  • Weight
    5 lb
  • Width
    8 in

Details

  • Color
    Green
  • Manufacturer Upc Number
    10078371825093
  • UPC_NO
    10078371825093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)