Motion
318-1000

3M
318-1000

Earplug - Uncorded, Yes, 28 dB, Yellow Plug Color
Mi Item #06073615
MFR #318-1000
Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
318-1000

Earplug - Uncorded, Yes, 28 dB, Yellow Plug Color
Mi Item #06073615
MFR #318-1000

Mfr description
7000127213 PUSHINS EARPLUGS 100/BOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.73/each

Specifications

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Push In
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    28 dB
  • Plug Color
    Yellow
  • Plug Material
    Foam/Thermoplastic
  • Plug Shape
    Round
  • Product Line
    E-A-R
  • Standards Met
    CSA Class AL
  • Style
    Uncorded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)