Motion
7000127240 SHIELD TUFF MASTER SHADE 3

3M
7000127240 SHIELD TUFF MASTER SHADE 3

3M™ Polycarbonate Faceshield Window W96IR3, 82705-10000, Shade 3.0 10 EA/Case
Mi Item #06073616
MFR #7000127240 SHIELD TUFF MASTER SHADE 3
Price$52.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000127240 SHIELD TUFF MASTER SHADE 3

3M™ Polycarbonate Faceshield Window W96IR3, 82705-10000, Shade 3.0 10 EA/Case
Mi Item #06073616
MFR #7000127240 SHIELD TUFF MASTER SHADE 3

Mfr description
7000127240 SHIELD TUFF MASTER SHADE 3
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.29/each

Specifications

Dimensions

  • Height
    12.19 in
  • Length
    22.86 in
  • Weight
    5.1 lb
  • Width
    8 in

Details

  • Color
    Green
  • Manufacturer Upc Number
    10078371827059
  • UPC_NO
    10078371827059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)