Motion
7000141073 12" CABLE FOR HTM79P3E49

3M
7000141073 12" CABLE FOR HTM79P3E49

3M™ PELTOR™ Audio Input Cable FL6H-03, 3.5mm Mono Plug, 1 ea/cs
MI ITEM #06073635
MFR #7000141073 12" CABLE FOR HTM79P3E49
Price$129.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000141073 12" CABLE FOR HTM79P3E49

3M™ PELTOR™ Audio Input Cable FL6H-03, 3.5mm Mono Plug, 1 ea/cs
MI ITEM #06073635
MFR #7000141073 12" CABLE FOR HTM79P3E49

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.84/each

Specifications

Dimensions

  • Weight
    0.079 lb

Details

  • Auxiliary Input
    J22
  • Color
    Black
  • Comp
    3.5mm auxiliary port
  • Intrinsically Safe Standard
    No
  • Manufacturer Upc Number
    07318640033719
  • Minimum Order Quantity
    1
  • Plug Type
    3.5mm Mono
  • Product Types
    Cable
  • Type
    Cable
  • UPC_NO
    07318640033719

Overview

Mfr description
7000141073 12" CABLE FOR HTM79P3E49
  • For industrial/occupational use only. Not for consumer sale or use.
  • A patch cable that connects certain PELTOR headsets to microphones, radios or other personal entertainment devices (listen only)
  • For use with PELTOR headsets that have an available J22 auxiliary port
  • Convenient 3.5mm mono plug is compatible with many common devices
  • 12-inch curly cable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought