Motion
SS-BMQ815-15-D-56

GROVE GEAR
SS-BMQ815-15-D-56

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Double Output
MI ITEM #06075060
MFR #SS-BMQ815-15-D-56
Price$2,300.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
SS-BMQ815-15-D-56

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Double Output
MI ITEM #06075060
MFR #SS-BMQ815-15-D-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,300.19/each

Specifications

Dimensions

  • Center Distance
    1.5400 in
  • Input Size
    0.6250 in
  • Output Size
    0.7500 in
  • Ratio
    15:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Solid

Overview

Mfr description
SS-BMQ-815-15-D-56 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought