Motion
010810
Heavy Woven Strips, 7/8'' x 3'', 50 per box
MI ITEM #06075482
MFR #010810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Woven Strips, 7/8'' x 3'', 50 per box
MI ITEM #06075482
MFR #010810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    7/8 in

Details

  • Body Part Application
    Any Body Part
  • UPC_NO
    669635010237

Overview

Mfr description
010810 WOVEN 7/8 X 3 50/BOX BANDAGE
  • Heavy woven strips/bandages are great for first-aid use
  • Conformable, fabric dressings stretch with every movement
  • Unique open weave fabric allows skin to breathe for fast healing
  • Includes50-strips per box
  • Measures 7/8 inches length by 3 inches width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought