Motion
66254461173

NORTON ABRASIVES
66254461173

Flap Disc - P80 Grit
MI ITEM #06075545
MFR #66254461173
Price$13.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254461173

Flap Disc - P80 Grit
MI ITEM #06075545
MFR #66254461173

Mfr description
66254461173 4-1/2" X 5/8-11 FLAP DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.98/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Backing Weight
    X-wt. Cotton

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Stock Removal
  • Arbor Type
    Threaded
  • Backing Material
    X-wt. Cotton
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinder
  • Grade
    Coarse Grit
  • Grit Number
    P80
  • Manufacturer Package Quantity
    10
  • Max Rpm
    13300 rpm
  • Package Quantity
    10
  • Series
    BlueFire R860
  • UPC_NO
    66254461173

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)