Motion
7412 BGAM

SKF
7412 BGAM

Angular Contact Bearing - 60 mm Bore, 150 mm OD, 35 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Light preload
Mi Item #06075546
MFR #7412 BGAM
Price$951.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7412 BGAM

Angular Contact Bearing - 60 mm Bore, 150 mm OD, 35 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Light preload
Mi Item #06075546
MFR #7412 BGAM

Mfr description
7412 BGAM BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$951.06/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.1 mm
  • Inner Ring Width
    35 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Weight
    6.84 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7412 BGAM BEARING
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    Light preload
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571273907
  • Max Rpm
    6000 rpm
  • Maximum Operating RPM
    7500 rpm
  • Maximum Temperature
    257 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    119 kN
  • Radial Static Load Capacity
    86.5 kN
  • Relubricatable
    No
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7400
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571273907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)