Overview
Mfr description
CD76E40-300-B CYL, EUROPEAN
- Standard, double acting, single rod
- Bore sizes (mm): 32, 40
- Max. operating pressure: 1.0MPa
- Rubber cushion or air cushion
- Rod boots available
Specifications
- SeriesC76
- Bore Diameter40 mm
- Country of OriginCZ
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data