Motion
MDBBB40-500-RN-A53L

SMC CORP OF AMERICA
MDBBB40-500-RN-A53L

MDBBB40-500-RN-A53L
Mi Item #06075688
MFR #MDBBB40-500-RN-A53L
Price$307.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBBB40-500-RN-A53L

MDBBB40-500-RN-A53L
Mi Item #06075688
MFR #MDBBB40-500-RN-A53L

Mfr description
MDBBB40-500-RN-A53L CYL, TIE ROD, END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.30/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie-Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Lock Type
    End Lock
  • Magnet
    With Magnet
  • Mounting Type
    Tie-Rod
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MB
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)