Motion
MXW20TN-200B-M9BWL

SMC CORP OF AMERICA
MXW20TN-200B-M9BWL

MXW20TN-200B-M9BWL
Mi Item #06075692
MFR #MXW20TN-200B-M9BWL
Price$1,632.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MXW20TN-200B-M9BWL

MXW20TN-200B-M9BWL
Mi Item #06075692
MFR #MXW20TN-200B-M9BWL

Mfr description
MXW20TN-200B-M9BWL CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,632.87/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Shock Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Option
    Mechanically Coupled
  • Body Type
    Slide Table
  • Bracket 1
    Slider
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    TN-200B-M9BWL
  • Guide Type
    Hardened Stainless Steel Guide
  • Lead Wire Prewire Connector
    No Connector
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Slider
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    B (2 Shock Absorbers), L (3M) Lead Wire, M9Bw Auto Switch, Tn (Npt) Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    MXW
  • Special Applications
    Precision positioning
  • Stroke Adjuster Type
    Shock Absober
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)