Motion
10-CDU10-20D
Compact Cylinder
Mi Item #06075699
MFR #10-CDU10-20D
Price$52.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder
Mi Item #06075699
MFR #10-CDU10-20D

Mfr description
10-CDU10-20D CYL, FREE MT, DBL/ACT
  • Bore sizes from 6mm to 25mm available
  • Stroke lengths up to 50mm
  • Clean Room
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.54/each

Specifications

Dimensions

  • Bore Diameter  
    0.3940 in
  • Stroke
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Free
  • Clean Series
    10 (Relief Type)
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Free
  • Options Included
    Auto Switch Capable, Clean Series, Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CU
  • Special Applications
    Clean Room
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)