Motion
C54857
Hand Tap - 1002 Series, M20x1.5 mm Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #06077088
MFR #C54857
Price$136.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1002 Series, M20x1.5 mm Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
MI ITEM #06077088
MFR #C54857

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$136.88/each

Specifications

Dimensions

  • Overall Length
    4.4688 in
  • Shank Diameter
    0.5900 in
  • Table Length
    4.4688 in
  • Tapping Depth
    1.1811 in
  • Thread Length  
    2.0000 in
  • Thread Size
    M20x1.5 mm

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    1002
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D6
  • Thread Standard
    Metric

Overview

Mfr description
C54857 M20-1.5 1002 HS 4 FL PLUG TAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought