Motion
AXK 2035

SKF
AXK 2035

Needle Roller Thrust Bearing - 20 mm Bore, 35 mm OD
Mi Item #06077106
MFR #AXK 2035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AXK 2035

Needle Roller Thrust Bearing - 20 mm Bore, 35 mm OD
Mi Item #06077106
MFR #AXK 2035

Mfr description
AXK2035 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    35 mm
  • Overall Width
    2 mm
  • Weight
    0.012 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    8500 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    2698 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)