1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
235080GR GEAR RATCHET HANDLE 3/8"
20mm 6 Point Spline Ratcheting Pull Wrench Single End, Polished Finish
MI ITEM #
06078784
MFR #
235080GR GEAR RATCHET HANDLE 3/8"
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Box Wrenches
Gearwrench 235080GR GEAR RATCHET HANDLE 3/8"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
235080GR GEAR RATCHET HANDLE 3/8"
20mm 6 Point Spline Ratcheting Pull Wrench Single End, Polished Finish
MI ITEM #
06078784
MFR #
235080GR GEAR RATCHET HANDLE 3/8"
Mfr description
235080GR GEAR RATCHET HANDLE 3/8"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
8.5 in
Size
20 mm
Details
Finish Coating
Polished
Handle Type
Full Polished
Head Type
Single End
Number Of Points
6
PSC Code
5120
Tool Type
Ratchet Set
Wrench Type
Pull Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items