Motion
13743
Tool Bag - Polyester Material, Number of Compartments: 6, Black
Mi Item #06079238
MFR #13743
Price$274.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Polyester Material, Number of Compartments: 6, Black
Mi Item #06079238
MFR #13743

Mfr description
5843 TOOL BACKPACK DUAL COMPARTMENT,
  • Two compartment design provides easy mobility for moving tools and equipment around job site. Backpack design allows for hands free climbing and the static load rating allows for hoisting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.85/each

Specifications

Dimensions

  • Dimensions
    13.5in x 8.5in x 18in (34cm x 22cm x 61
  • Height
    9 in
  • Length
    19 in
  • Width
    16 in

Details

  • Color
    Black
  • Description
    5843 Black Tool Backpack Dual Compartment
  • Features & Benefits
    Two compartment design provides easy mobility for moving tools and equipment around job site. Backpack design allows for hands free climbing and the static load rating allows for hoisting.
  • Group & Class
    Gear & Tool Storage
  • Includes
    1 Bag
  • Material
    Polyester
  • Number Of Compartments
    6
  • Product Line
    Arsenal
  • Series
    Tool Bags & Organizers
  • UPC_NO
    720476137436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)