Motion
PAK399
Drain 'N Contain® Workbench - Legs, Supports - 11 Gauge Hot-Rolled Steel, Sump - 14 Gauge Hot-Rolled Steel, Shelving, Splash Guard - 16 Gauge Hot-Rolled Steel, Grate - Polyethylene, 22 gal Sump Capacity, Dimensions: 27-1/2 x 54-1/2 x 53 xin
Mi Item #06079239
MFR #PAK399
Price$1,772.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drain 'N Contain® Workbench - Legs, Supports - 11 Gauge Hot-Rolled Steel, Sump - 14 Gauge Hot-Rolled Steel, Shelving, Splash Guard - 16 Gauge Hot-Rolled Steel, Grate - Polyethylene, 22 gal Sump Capacity, Dimensions: 27-1/2 x 54-1/2 x 53 xin
Mi Item #06079239
MFR #PAK399

Mfr description
PAK399 ABSORBENT
  • Built-in 22-gallon sump catches leaks and drips from wet, leaking or disassembled parts while you work
  • Integral drain accommodates a 30-gallon container underneath for added capacity (available separately)
  • Removable polyethylene grates allow liquids to pass into sump below
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,772.99/each

Specifications

Dimensions

  • Dimensions
    27-1/2 x 54-1/2 x 53 xin
  • Height
    53.0000 in
  • Length
    54.5000 in
  • Weight
    130 lbs
  • Width
    27.5000 in

Details

  • Color
    Black
  • Material
    Grate - Polyethylene, Legs, Supports - 11 Gauge Hot-Rolled Steel, Shelving, Splash Guard - 16 Gauge Hot-Rolled Steel, Sump - 14 Gauge Hot-Rolled Steel
  • Sump Capacity
    22 gal (US)
  • Type
    Drain Contain Workbench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)