Overview
Mfr description
PAK601-KWD ROLL TOP
- Roll top slides up for easy access to drum tops while the rest of the unit stays closed; store drums with pumps or funnels in place
- Low-profile pallet with sump catches leaks, drips and spills while keeping drum tops and accessories within reach
- Weather-resistant design prevents contaminants from entering stormwater
- Heavy-duty construction allows hardcover and pallet to be lifted by a forklift with drums in place
- Low-density polyethylene (LDPE) with UV inhibitors resists UV rays, rust, corrosion and most chemicals for long, trouble-free life
- Ergonomically designed roll top only goes down to waist height to eliminate bending and reaching
- Doors and roll top can be secured with a padlock (sold separately)
- Durable swing-out doors on front for easy loading and unloading
Specifications
- Number Of Drums2
- Sump Capacity66 gal (US)
- Load Capacity4500 lb
- MaterialGrate - Polyethylene, Pallet, Cover - LDPE with UV Inhibitors
- Dimensions67-1/2 x 41-1/4 x 74 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data