Motion
GTR354830
Machined Type Needle Roller Bearings - 35 mm Bore, 48 mm OD, 30 mm Width, Open
Mi Item #06079267
MFR #GTR354830
Price$248.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 35 mm Bore, 48 mm OD, 30 mm Width, Open
Mi Item #06079267
MFR #GTR354830

Mfr description
GTR354830 BEARING
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.51/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    48 mm
  • Overall Width  
    30 mm

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    61100 N
  • Long Description
    The GTR354830 Machined Type Needle Roller Bearings feature a 35 mm bore diameter, open closure type, 48 mm outside diameter, and 30 mm overall width, making them suitable for construction machinery, industrial drives, and heavy-duty rotating assemblies.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    GTR
  • Static Load Capacity
    110000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)