Motion
SSUPB16-L4L

THOMSON (ALTRA)
SSUPB16-L4L

Super Smart Linear Guide Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter, 2.8100 in Overall Length
MI ITEM #06079639
MFR #SSUPB16-L4L
Your Price$550.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPB16-L4L

Super Smart Linear Guide Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter, 2.8100 in Overall Length
MI ITEM #06079639
MFR #SSUPB16-L4L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$550.24/each(List $660.29)

Overview

Mfr description
SSUPB16-L4L RAIL PRODUCT

Specifications

  • Pillow Block Type
    Linear Pillow Block
  • Housing Type
    Closed
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.0000 in
  • Overall Width
    2.8100 in
  • Overall Height
    2.19 in
  • Overall Length
    2.8100 in
  • Dynamic Load Capacity
    1900.0 lbf
  • Operating Temperature Range
    185 °F
  • Manufacturer Catalog
  • Technical Specifications
  • UPC_NO
    662486556374

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text