Motion
285816

ANSELL
285816

General Purpose Work Glove - XL or Size 10 Size, Nitrile Coated, Safety Cuff Cuff, Nitrile Material
Mi Item #06079719
MFR #285816
Price$15.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
285816

General Purpose Work Glove - XL or Size 10 Size, Nitrile Coated, Safety Cuff Cuff, Nitrile Material
Mi Item #06079719
MFR #285816

Mfr description
285816 ACTIVARMR 28507 SIZE 10, 0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.09/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    9.5000 in to 11.1000 in, 242.00 mm to 282.00 mm
  • Men'S Size
    10
  • Size
    10

Details

  • Additional Details
    Extended safety cuff, Ergonomic design, Form-fitting
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Press shop operations, Handling metal sheets and panels, Handling parts with sharp, rough edges, Seizing structural and body parts, Inspection, Feeding the press and removing spare parts
  • Coating Material
    Nitrile
  • Cuff Style
    Safety
  • Cuff Type
    Safety Cuff
  • Cut
    Cut Resistant
  • Description
    Durable medium-duty work gloves, granting wearers cut protection, grip and dexterity
  • Description Keyword
    Coated
  • Duty Type
    Medium Duty
  • EN388
    4231 B
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Industry Use
    Automotive, Machinery and Equipment
  • Insulated
    No
  • Liner Material
    Kevlar
  • Lining Material
    Kevlar
  • Manufacturer Catalog Number
    28-507
  • Material
    Nitrile
  • Material Type
    General Purpose Gloves
  • Palm Features
    Coated
  • Product Line
    Activarmr
  • Protection Type
    Cut, Abrasion
  • Reflective Or High Visibility
    No
  • Series
    ActivArmr 28-507
  • Standards Met
    EN 388, EN ISO 21420, 2020
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)