Motion
3213HVIXS

MCR SAFETY
3213HVIXS

Work & General Purpose Glove - XS or Size 6 Size
MI ITEM #06079887
MFR #3213HVIXS
Price$10.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3213HVIXS

Work & General Purpose Glove - XS or Size 6 Size
MI ITEM #06079887
MFR #3213HVIXS

Mfr description
3213HVIXS GLOVE LEATHER HI-VIS X-SMALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.76/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Cuff Style
    Slip-On - Open
  • Leather Type
    Cow
  • Product Types
    Glove
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)