Motion
9178NFL

MCR SAFETY
9178NFL

Cut Pro® Cut Resistant Gloves - Size Large, ANSI Cut Level A4, Nitrile Foam Outer Shell Material
Mi Item #06080020
MFR #9178NFL
Price$18.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9178NFL

Cut Pro® Cut Resistant Gloves - Size Large, ANSI Cut Level A4, Nitrile Foam Outer Shell Material
Mi Item #06080020
MFR #9178NFL

Mfr description
9178NFL BLK KEVLAR/BLK NIT.FOAM
  • Kevlar® will not melt, ignite or conduct electricity
  • High comfort level, Allows manual dexterity
  • Certified by DuPont™ as a licensed glove manufacturer
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.14/each

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    A6
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Black
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Foam Outer Shell Material
  • Knit Gauge
    13 ga
  • Liner Material
    Kevlar®
  • Liner/Shell Material
    Kevlar®
  • Manufacturer Upc Number
    0451433037939
  • Material
    Nitrile
  • UPC_NO
    45143303793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)