Motion
60ASA1RL
Roller Link - 60 / 3/4 in Pitch
Mi Item #06080065
MFR #60ASA1RL
Price$44.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 60 / 3/4 in Pitch
Mi Item #06080065
MFR #60ASA1RL

Mfr description
60AS A-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.72/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Hole Diameter
    0.205 in
  • Inside Width
    0.500 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    0.08 lbs

Details

  • Attachment Link Type
    Bent - One Side
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Roller Link
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    A-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039200150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)