Motion
00112XT3E145T

WEG ELECTRIC CORP
00112XT3E145T

Explosion Proof / Hazardou Location Motor - 1 hp, 1200 rpm, 3 ph, 230 V, 460 V, 145T Frame, TEFC Enclosure, 60 Hz, 1145 rpm Base, Continuous Duty
MI ITEM #06080375
MFR #00112XT3E145T
Your Price$1,566.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00112XT3E145T

Explosion Proof / Hazardou Location Motor - 1 hp, 1200 rpm, 3 ph, 230 V, 460 V, 145T Frame, TEFC Enclosure, 60 Hz, 1145 rpm Base, Continuous Duty
MI ITEM #06080375
MFR #00112XT3E145T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,566.25/each(List $1,801.18)

Overview

Mfr description
00112XT3E145T MOTOR
  • IP55 rated enclosure

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    145T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1145 rpm
  • Thermal Protection
    Thermostat
  • Full Load Current
    3.26 / 1.63 A
  • Full Load Efficiency
    82.50 %
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • Motor Poles
    6-pole
  • Starting Method
    Direct on line
  • Volts @ Frequency
    208-230/460 V @ 60 Hz
  • Description
    HP:1, F#143/5T, RPM:1200, 208-230/460//380 V, TEFC
  • kW
    0.75 kW
  • Description Keyword
    1 hp
  • Shaft Diameter
    0.8750 in
  • Shaft Length
    2.25 in
  • Drive End Bearing
    6205 2RS
  • Overall Length C Dimension
    13.75 in
  • Warranty
    18 months
  • Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Size
    6204
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    CE, CSA, UL
  • Temperature Code
    80K
  • Group & Class
    Class I Div 2, Groups A, B, C & D; Class II, Div 2, Groups F & G
  • Harmonization Code
    8501.51.6040
  • Weight
    78.90 lbs
  • Applications
    Pumps, Compressors, Fans, Machine Tools
  • Full Load Torque
    4.57 ft-lbs;6.2 N-m
  • Hp
    1 hp
  • Additional Details
    Inverter Duty Rated;Cast Iron Frame;V-Ring Shaft Slinger
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7890355786598
  • Operation Manual
  • Wiring Diagram
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6204 2RS
  • Voltage
    208 to 230 V, 380 V, 460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text