Motion
01-R 227 27/64 SST DRILL BIT (3/8")

WALTER SURFACE TECH
01-R 227 27/64 SST DRILL BIT (3/8")

27/64" SST+ 135° 3/8" Reduced Shank Drill Bit PK 5
Mi Item #06080606
MFR #01-R 227 27/64 SST DRILL BIT (3/8")
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01-R 227 27/64 SST DRILL BIT (3/8")

27/64" SST+ 135° 3/8" Reduced Shank Drill Bit PK 5
Mi Item #06080606
MFR #01-R 227 27/64 SST DRILL BIT (3/8")

Mfr description
01-R 227 27/64 SST DRILL BIT (3/8")
  • Drills accurate holes up to 1/2" diameter; SST+ geometry for best performance; Special design for drills with 3/8" chuck cap; Drilling large diameter holes with portable drills; Drilling of round surfaces; Large diameter holes with stationary machines; Our SST+ 3/8” reduced shank drill bits allow for the drilling of larger holes with drills that have a 3/8” chuck capacity. Their 135° self-centering split point allows for outstanding performance with much less pressure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    27/64 in
  • Flute Length  
    3-11/16 in
  • Helix Angle
    30 °
  • Overall Length  
    5-9/16 in
  • Shank Diameter
    3/8 in

Details

  • Cutting Direction
    Right
  • Double Margin
    No
  • Finish Coating
    Bronze SST Coating
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    662980225134
  • Material
    HSS+Co
  • Material Grade
    M35
  • Number Of Flutes  
    2
  • Package Qty
    5
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    SST+
  • Shank Type
    Round Shank
  • Specification
    For use on: Mild Steel, Non-Ferrous Metal, Stainless Steel
  • Spiral Direction
    Right Hand
  • Spiral Type
    High Flow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)