Specifications
Dimensions
- Maximum Diameter1-1/2 in
Details
- Manufacturer Upc Number662980288092
- MaterialZirconia
- Max Rpm24200 rpm
- Package Quantity1.000
- Shape16
- UPC_NO662980288092
Overview
Mfr description
12-C 101 1-1/2X2-1/2X3/8 T16 CONE
- Fast removal; Internal threaded arbor; Long life; Maximum removal; For use on: Stainless steel, Steel; Cleaning; Deburring; Shaping; Blending;