Motion
01-A 503 3/64" SST DRILL BIT

WALTER SURFACE TECH
01-A 503 3/64" SST DRILL BIT

3/64 SST+ 135° Jobbers Fractional DRILL BIT PK10
Mi Item #06080632
MFR #01-A 503 3/64" SST DRILL BIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01-A 503 3/64" SST DRILL BIT

3/64 SST+ 135° Jobbers Fractional DRILL BIT PK10
Mi Item #06080632
MFR #01-A 503 3/64" SST DRILL BIT

Mfr description
01-A 503 3/64" SST DRILL BIT
  • "High flow" flute design; Drills more holes, faster; Heavy-duty fully ground body construction; Special bronze SST surface treatment; Drilling of round surfaces; Drilling with stationary machines; Walter SST+ drill bits are made with a cobalt blend to drill even more holes faster on any type of material.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    3/64 in
  • Flute Length  
    5/8 in
  • Helix Angle
    30 °
  • Overall Length  
    1-1/2 in
  • Shank Diameter
    3/64 in

Details

  • Cutting Direction
    Right
  • Double Margin
    No
  • Finish Coating
    Bronze SST Coating
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    662980165638
  • Material
    HSS+Co
  • Material Grade
    M35
  • Number Of Flutes  
    2
  • Package Qty
    10
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    SST
  • Shank Type
    Quick Change
  • Specification
    For use on: Mild Steel, Non-Ferrous Metal, Stainless Steel
  • Spiral Direction
    Right Hand
  • Spiral Type
    High Flow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)