Specifications
Dimensions
- Drill Bit Size1/2 in
- Flute Length2 in
- Helix Angle30 °
- Overall Length4 in
- Shank Diameter1/2 in
Details
- Cutting DirectionRight
- Double MarginNo
- Finish CoatingBronze SST Coating
- Individual Bit Or Bit SetIndividual Bit
- Manufacturer Upc Number662980078198
- MaterialHSS+Co
- Material GradeM35
- Number Of Flutes2
- Package Qty5
- Point Angle135 °
- Point TypeSplit Point
- SeriesSST+
- Shank TypeStub
- SpecificationFor use on: Mild Steel, Non-Ferrous Metal, Sheet Metal, Stainless Steel
- Spiral DirectionRight Hand
- Spiral TypeHigh Flow
Overview
Mfr description
01-H 032 1/2 SST STUB DRILL
- Drills more holes, faster; Short length for maximum breakage resistance; Special bronze SST surface treatment; Special self-centering point for minimal burrs; Drilling into sheet metal; Drilling of round surfaces; Drilling with stationary machines; Excellent for drilling into sheet metal and other thin-walled material. Its split point of 135° allows for positive drilling without center-punching and its short length gives high resistance to breakage and allows for drilling in confined spaces.