Overview
Mfr description
01-J 007 #7 DRILL BIT
- Drills more holes, faster; Ideal split point for fast drilling in sheet metal; Short length for maximum breakage resistance; Special bronze SST surface treatment; Drilling into sheet metal; Drilling of round surfaces; Drilling with stationary machines; These drill bits have short flutes as well as a short overall length for maximum rigidity when drilling in sheet metal. They are made with a cobalt blend for a longer life.
Specifications
- Drill Bit Size
- Flute Length
- MaterialHSS+Co
- Finish CoatingBronze SST Coating
- Number Of Flutes
- Overall Length
- Point Angle
- Point TypeSplit Point
- Shank TypeRound Shank
- Helix Angle30 °
- Cutting DirectionRight
- Spiral TypeHigh Flow
- Double MarginNo
- Material GradeM35
- Shank Diameter#7
- SeriesSST+
- SpecificationFor use on: Mild Steel, Non-Ferrous Metal, Sheet Metal, Stainless Steel
- Package Qty10
- Manufacturer Upc Number662980259375
- Individual Bit Or Bit SetIndividual Bit
- Spiral DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data