Motion
02C080
1/2" Taper pipe taps (NPT)
Mi Item #06080652
MFR #02C080
Price$52.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Taper pipe taps (NPT)
Mi Item #06080652
MFR #02C080

Mfr description
02-C 080 1/2 NPT CARBON PIPE TAPS
  • Hardened and tempered for longest life; Precision ground threads for free cutting action; For use on: Aluminum, Mild Steel, Stainless Steel ; Made from tough carbon alloy tool steel to cut threads and repair damaged threads in pipe fittings. For use in steel and non-ferrous metals.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.55/each

Specifications

Dimensions

  • Overall Length
    3 in
  • Thread Size
    1/2 in

Details

  • Extended Shank
    No
  • Finish Coating
    Tempered
  • Interrupted Thread
    No
  • Material
    Carbon Alloy
  • Material Grade
    HSS
  • Number Of Flutes
    4
  • Tap Type
    Taper Pipe
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)