Motion
02C020
PIPE TAP - Carbon Alloy Material, Tempered Finish/Coating, 4 Flutes, 1/8 in Thread, NPT
MI ITEM #06080654
MFR #02C020
List Price$13.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIPE TAP - Carbon Alloy Material, Tempered Finish/Coating, 4 Flutes, 1/8 in Thread, NPT
MI ITEM #06080654
MFR #02C020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.59/each for your price

Overview

Mfr description
02-C 020 1/8 NPT CARBON TAP
  • Hardened and tempered for longest life; Precision ground threads for free cutting action; For use on: Aluminum, Mild Steel, Stainless Steel ; Made from tough carbon alloy tool steel to cut threads and repair damaged threads in pipe fittings. For use in steel and non-ferrous metals.

Specifications

  • Finish Coating
    Tempered
  • Material
    Carbon Alloy
  • Tap Type
    Taper Pipe
  • Number Of Flutes
    4
  • Thread Length
    1.3500 in
  • Thread Standard
    NPT
  • Interrupted Thread
    No
  • Extended Shank
    No
  • Overall Length
    2.125 in
  • Material Grade
    HSS
  • Chamfer
    Plug
  • Thread Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought