Motion
03B101
5/8"-11NC TAPER SST+ HSS Hand Taps
MI ITEM #06080661
MFR #03B101
List Price$50.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8"-11NC TAPER SST+ HSS Hand Taps
MI ITEM #06080661
MFR #03B101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.80/each for your price

Overview

Mfr description
03-B 101 5/8-11 TAPER TAP

Specifications

  • Finish Coating
    Bronze
  • Tap Type
    Hand Taps
  • Chamfer
    Taper
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    4
  • Thread Length
    0.87 mm
  • Material
    HSS
  • Tapping Depth
    0.87
  • Thread Standard
    UNC
  • Overall Length
    2.36
  • Shank Diameter
    0.19
  • Interrupted Thread
    No
  • Tap Style
    Taper
  • Thread Size
    5/8-11 UNC
  • UPC_NO
    662980240908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought