Motion
03B062
3/8" -16NC PLUG SST+ HSS Hand Taps PK 3
MI ITEM #06080664
MFR #03B062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" -16NC PLUG SST+ HSS Hand Taps PK 3
MI ITEM #06080664
MFR #03B062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03-B 062 3/8-16 PLUG TAP

Specifications

  • Finish Coating
    Bronze
  • Tap Type
    Hand Taps
  • Chamfer
    Plug
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    4
  • Thread Length
    1.26 mm
  • Material
    HSS
  • Tapping Depth
    1.26
  • Thread Standard
    UNC
  • Overall Length
    2.95
  • Shank Diameter
    0.38
  • Interrupted Thread
    No
  • Tap Style
    Plug
  • Thread Size
    3/8-16 UNC
  • UPC_NO
    662980213865

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought