Motion
01-U 012 3/4"-82 DEG VP COUNTERSINK

WALTER SURFACE TECH
01-U 012 3/4"-82 DEG VP COUNTERSINK

3/4"-82 DEG VP COUNTERSINK
Mi Item #06080670
MFR #01-U 012 3/4"-82 DEG VP COUNTERSINK
Price$108.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
01-U 012 3/4"-82 DEG VP COUNTERSINK

3/4"-82 DEG VP COUNTERSINK
Mi Item #06080670
MFR #01-U 012 3/4"-82 DEG VP COUNTERSINK

Mfr description
01-U 012 3/4"-82 DEG VP COUNTERSINK
  • Special surface treatment; Special tip geometry; Variable pitch design; For countersinking; For deburring and chamfering;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.68/each

Specifications

Dimensions

  • Cut Diameter Range
    3/4 in
  • Drill Bit Diameter
    3/4 in
  • Overall Length
    2-3/4 in
  • Shank Diameter
    3/8 in

Details

  • Cutting Direction
    Right
  • Finish Coating
    Mixture of chromium and aluminum (AlCrN)
  • Material
    M2 HSS
  • Material Grade
    M2
  • Number Of Flutes
    3
  • Series
    VP™
  • Shank Type
    Round Shank
  • Single Or Double End
    Single
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)