Motion
12-C 111 1-1/2X3X5/8 T16 CONE-STEEL

WALTER SURFACE TECH
12-C 111 1-1/2X3X5/8 T16 CONE-STEEL

1-1/2" X 3" X 5/8" T16 CONE-STEEL
MI ITEM #06080671
MFR #12-C 111 1-1/2X3X5/8 T16 CONE-STEEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
12-C 111 1-1/2X3X5/8 T16 CONE-STEEL

1-1/2" X 3" X 5/8" T16 CONE-STEEL
MI ITEM #06080671
MFR #12-C 111 1-1/2X3X5/8 T16 CONE-STEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12-C 111 1-1/2X3X5/8 T16 CONE-STEEL
  • Fast removal; Internal threaded arbor; Long life; Maximum removal; For use on: Stainless steel, Steel; Cleaning; Deburring; Shaping; Blending;

Specifications

  • Maximum Diameter
    1-1/2 in
  • Material
    Zirconia
  • Shape
    16
  • Max Rpm
    24200 rpm
  • Manufacturer Upc Number
    662980103586
  • UPC_NO
    662980103586
  • Package Quantity
    1.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text