Motion
07T427
Mi Item #06080678
MFR #07T427
Price$236.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #06080678
MFR #07T427

Mfr description
07T427 BUFFING DRUM
  • Ideal for enhancing and brightening existing finishes, taking out stains in metal sand bringing out a new lustre in work surfaces. Heavy cotton drum used with polishing paste. For use on: Aluminum, Stainless Steel, Steel. Arbour 5/8"-11.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.47/each

Specifications

Dimensions

  • Weight
    0.9 lbs
  • Wheel Diameter
    4-3/4 in
  • Wheel Thickness
    2 in

Details

  • Buff Type
    Cotton Buffing
  • Grade
    Cotton
  • Manufacturer Package Quantity
    1
  • Max Rpm
    3800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)