Specifications
Dimensions
- Compatible Container Size16 to 55 gal (US)
Details
- Compatible FluidsMotor oil, Transmission Fluid, Gear oil, Fuel oils, Engine coolant, Diesel, Kerosene, Hydraulic oil
- Pump TypeHand Pump
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)