Motion
1787566
1787566
MI ITEM #06081353
MFR #1787566
Price$74.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1787566
MI ITEM #06081353
MFR #1787566

Mfr description
1787566 SELF FEED BIT 2 9/16 BIMETAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.39/each

Specifications

Dimensions

  • Shank Diameter  
    0.5000 in

Details

  • Material
    Bi-Metal
  • Mill Material
    Bi-Metal
  • Shank Type
    Hex
  • Single Or Double End  
    Single End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)