Motion
C8428-4X
SafeGard® Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Closure, Blue, 4X-Large
MI ITEM #06081413
MFR #C8428-4X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SafeGard® Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Closure, Blue, 4X-Large
MI ITEM #06081413
MFR #C8428-4X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C8428-4XL NSF COVERALL DISP 76 SMS NB

Specifications

  • Garment Use
    General Purpose
  • Size
    4X-Large
  • Color
    Blue
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Closure Type
    Zipper
  • Seam Type
    Serged
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought