Motion
12 40 200

KNIPEX
12 40 200

8" Self-Adjusting Wire Stripper 8-32 AWG
MI ITEM #06081423
MFR #12 40 200
Price$156.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 40 200

8" Self-Adjusting Wire Stripper 8-32 AWG
MI ITEM #06081423
MFR #12 40 200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.97/each

Specifications

Dimensions

  • Compatible Wire Size Range
    32-8 AWG
  • Overall Depth
    7/8 in.
  • Overall Length
    8 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    7 5/8 in.
  • Single Part Width
    7 5/8 in.
  • Tool Weight
    0.425 lbs.
  • Tool Width
    3 7/8 in.

Details

  • Body Material
    Fiberglass reinforced plastic
  • Color
    Black
  • Country of Origin
    Germany
  • Description
    Self-Adjusting Wire Stripper 8-32 AWG
  • Handle Color
    Black
  • Handle Material
    Bare plastic
  • Handle Type
    Bare plastic
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221003944
  • Material
    Fiberglass reinforced plastic
  • Number Of Pieces
    1
  • Self Adjusting
    Self-Adjusting
  • Stripping Capacity
    0.03 - 10.0 mm2
  • UPC_NO
    843221003944
  • Warranty
    Limited Lifetime

Overview

Mfr description
12 40 200 SELF-ADJUSTING INSULATION
  • For single, multiple and fine stranded conductors with plastic or rubber insulation; especially useful with THHN coated wire.
  • Adapts automatically to the respective cable diameter preventing damage to the conductor.
  • Cutting depth can be adjusted for different insulation by turning the red wheel.
  • Suitable for 32 - 8 AWG.
  • Includes wire cutter for copper and aluminum wires, multi-stranded up to 8 AWG (10 mm²) and single stranded up to 10 AWG (6 mm²).
  • Smooth operating mechanism.
  • Replacement blade and plastic clamping jaws.
  • Built-in adjustable length stop when cutting the same stripping lengths during repetitive work.
  • Body is made of lightweight fiberglass-reinforced plastic.
  • Blade is made of special tool steel, oil-hardened.
  • Replaceable pair of blades part number 12 49 01.
  • Replacement clamping jaws part number 12 49 02.
  • Replacement length stop part number 12 49 03.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought