Motion
13 02 160

KNIPEX
13 02 160

6 1/4" 4-in-1 Electricians' Pliers-Metric Wire
MI ITEM #06081424
MFR #13 02 160
Price$99.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
13 02 160

6 1/4" 4-in-1 Electricians' Pliers-Metric Wire
MI ITEM #06081424
MFR #13 02 160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.69/each

Specifications

Dimensions

  • Compatible Wire Size Range
    0.5 - 0.75/1.5/2.5 mm2
  • Overall Depth
    7/8 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    6 11/16 in.
  • Single Part Width
    6 11/16 in.
  • Tool Weight
    0.305 lbs.
  • Tool Width
    2 5/16 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Vanadium electric steel, forged, multi stage oil-hardened
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    4-in-1 Electricians' Pliers-Metric Wire
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Includes Crimper
    Includes Crimper
  • Includes Cutter
    Yes
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221011581
  • Material
    Vanadium electric steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • Plier Nose Or V Notch
    Plier Nose
  • Stripping Capacity
    0.5 - 0.75/1.5/2.5 mm2
  • UPC_NO
    843221011581
  • Warranty
    Limited Lifetime

Overview

Mfr description
13 02 160 6-1/4" ELECTRICIANS' PLIERS
  • 4 functions in one pliers - grips, cuts, strips and crimps.
  • Ideal for cable and wire work.
  • For cutting soft, medium and hard wire.
  • Precision cutting edges induction hardened, cutting edge hardness (approx. 60 HRC).
  • Suitable for metric wire 0.5 to 0.74 and 1.5 to 2.5 mm2.
  • Precision stripping holes and crimping die for ferrules (end sleeves).
  • Cutting capacity - up to 3/32" for medium hard wire and up to 1/16" for hard wire.
  • Vanadium steel; forged, multi-stage oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought