Motion
PPA90-58B65-08NPOX

THOMSON (ALTRA)
PPA90-58B65-08NPOX

PPA Actuator - 90 V dc Input Voltage, 8 in Stroke Length
MI ITEM #06081706
MFR #PPA90-58B65-08NPOX
Price$2,259.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
PPA90-58B65-08NPOX

PPA Actuator - 90 V dc Input Voltage, 8 in Stroke Length
MI ITEM #06081706
MFR #PPA90-58B65-08NPOX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,259.71/each

Specifications

Dimensions

  • Stroke
    8 in
  • Weight
    13.30 lbs

Details

  • Dynamic Load Capacity
    1500 lbf
  • Input Voltage
    90 V dc
  • Manufacturer Catalog
  • Screw Drive Type
    Ball Screw
  • Speed At Full Load
    0.17 in/s
  • Speed At No Load
    0.17 in/s
  • Static Load Capacity
    3000 lbf
  • Technical Specifications

Overview

Mfr description
PPA90-58B65-08NPOX ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic
  • Integral Holding Brake

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought