Motion
MT16
Heim® Spherical Rod End - Grade: Military, Bore Diameter: 1.0000 in, Shank Thread Size: 1.2500-12, Self-Lubricating
Mi Item #06082353
MFR #MT16
Price$1,842.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Spherical Rod End - Grade: Military, Bore Diameter: 1.0000 in, Shank Thread Size: 1.2500-12, Self-Lubricating
Mi Item #06082353
MFR #MT16

Mfr description
MT 16 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,842.72/each

Specifications

Dimensions

  • Ball Diameter
    1.875 in
  • Bore Diameter  
    1.0000 in
  • Head Diameter
    2.7750 in
  • Head Width
    1.015 in
  • Length To Ball Center
    4.1250 in
  • Misalignment Angle
    8.5 °
  • Overall Height
    5.5125 in
  • Shank Thread Length  
    2.3430 in
  • Shank Thread Size
    1.2500-12
  • Thread Size
    1-1/4-12
  • Weight
    2.55 lbs

Details

  • Axial Static Load Capacity
    4340 lbf
  • Ball Material
    440C Stainless Steel
  • Finish Coating
    Steel
  • Grade
    Military
  • Housing Material
    26 mm
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400394905
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    17-4 PH Heat Treated, PTFE
  • Radial Static Load Capacity
    80300 lbf
  • Rod End Type
    Male
  • Series
    Heim®
  • Standards Met
    ASTM-E-1444, SAE-AMS-H-6875, SAE-AMS-H-7199, SAE-AMS-QQ-P-416 Type 1 Class 2, SAE-AS81820, SAE-AS81935
  • Thread Direction
    Right Hand
  • Thread Type
    UNJF-3A
  • UPC_NO
    637400394905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)