Motion
7000089719 3M DISPOSABLE PROTECTIVE OVERBOOT COVER 440, UNIVERSAL SIZE, 100

3M
7000089719 3M DISPOSABLE PROTECTIVE OVERBOOT COVER 440, UNIVERSAL SIZE, 100

3M™ Disposable Protective Overboot Cover 440, Universal Size, 100 Pairs EA/Case
Mi Item #06082426
MFR #7000089719 3M DISPOSABLE PROTECTIVE OVERBOOT COVER 440, UNIVERSAL SIZE, 100
Price$391.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000089719 3M DISPOSABLE PROTECTIVE OVERBOOT COVER 440, UNIVERSAL SIZE, 100

3M™ Disposable Protective Overboot Cover 440, Universal Size, 100 Pairs EA/Case
Mi Item #06082426
MFR #7000089719 3M DISPOSABLE PROTECTIVE OVERBOOT COVER 440, UNIVERSAL SIZE, 100

Mfr description
7000089719 3M DISPOSABLE PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Universal size with ties to provide a good fit for a wide range of users.
  • Elastic at the calf to provide closure around the top of the footwear for protection against contaminants.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.76/each

Specifications

Dimensions

  • Weight
    0.054 lb

Details

  • Color
    White
  • Manufacturer Upc Number
    04046719402861
  • UPC_NO
    04046719402861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)