Motion
06652 TAPE MASKING 18MM YELLOW

3M
06652 TAPE MASKING 18MM YELLOW

Masking & Painters Tape - 60 yd Long, 18 mm Wide, Yellow
MI ITEM #06082461
MFR #06652 TAPE MASKING 18MM YELLOW
List Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06652 TAPE MASKING 18MM YELLOW

Masking & Painters Tape - 60 yd Long, 18 mm Wide, Yellow
MI ITEM #06082461
MFR #06652 TAPE MASKING 18MM YELLOW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.90/each for your price

Overview

Mfr description
06652 TAPE MASKING 18MM YELLOW
  • For industrial/occupational use only. Not for consumer sale or use.
  • Robust crepe paper backing that resists solvents and moisture
  • Proprietary rubber-based adhesive formula allows the tape to stick and stay on a variety of surfaces
  • Great usability - fits contours and curves
  • Excels in all general masking applications

Specifications

  • Backing Material
    Crepe Paper
  • Adhesive Material
    Rubber
  • Length
    60 yd
  • Width
    0.7 in
  • Application
    - Jamb Masking - Paint Preparation - Trim Masking - Booth Masking - Fine Lines - General/Bulk Masking - Technician/Person
  • Color
    Yellow
  • Manufacturer Upc Number
    00051131066526
  • UPC_NO
    00051131066526
  • Weight
    0.365 lb
  • Material
    Paper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought