Overview
Mfr description
08571 MANUAL 200ML CARTIDGE GUN
- For industrial/occupational use only. Not for consumer sale or use.
- Maximum time and cost efficiency during small or space-intensive adhesive applications
- Designed for use with smaller cartridges from 37.5 mL to 400 mL, ideal for one-off jobs
- Premixes two-part adhesives right from the cartridge, saving time and money
- Manual application – no extra equipment required, maximizing efficiency on individual repair orders
- Works with 1:1 and 2:1 3M cartridges to dispense a variety of bonding agents, increasing shop capability
Specifications
- Manufacturer Upc Number00051135085714
- Weight3.4 lb
- ColorMulti-Color
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data