Motion
17172 2297 FILTER HI FLOW

3M
17172 2297 FILTER HI FLOW

Half & Full Facepiece Cartridge & Filter - 100, Asbestos, Silica, P100, Bayonet Connection, Magenta Color
Mi Item #06082470
MFR #17172 2297 FILTER HI FLOW
Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17172 2297 FILTER HI FLOW

Half & Full Facepiece Cartridge & Filter - 100, Asbestos, Silica, P100, Bayonet Connection, Magenta Color
Mi Item #06082470
MFR #17172 2297 FILTER HI FLOW

Mfr description
17172 2297 FILTER HI FLOW
  • For industrial/occupational use only. Not for consumer sale or use.
  • P100, nuisance organic vapor relief particulate filter
  • Easier breathing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.83/each

Specifications

Dimensions

  • Height
    4.3 in
  • Length
    4.3 in
  • Overall Height
    4.3 in
  • Overall Length
    4.3 in
  • Package Size
    100
  • Weight
    0.054 lb

Details

  • Additional Details
    Advanced Electret Media
  • Aerosol Type
    Oil and Non-Oil
  • Application
    Powder Coating
  • Branding
    3M
  • Cartridge Type
    Particulate
  • Color
    Magenta
  • Color Code
    Magenta
  • Connection Type
    Bayonet
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Eye Protection
    Yes
  • Filter Material
    Polypropylene
  • For Use With
    3M™ Cartridges 6000 Series
  • Hazard Type
    Dust, mists, fumes, radionuclides and highly toxic particulate
  • Manufacturer Stock Number
    2297
  • Manufacturer Upc Number
    50051131171720
  • NIOSH Approval
    P100
  • Niosh Classification
    P100
  • Occupational Exposure Limit
    Manganese 10
  • Product Line
    2000
  • Product Types
    Filter
  • Protection Type
    Silica, Asbestos
  • Series
    2000
  • Series Compatibility
    7800S
  • Silicone Faceseal
    Yes
  • Specifications Met
    P100
  • Type
    Particulate Filter
  • UPC_NO
    50051131171720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)