Motion
F2B-SXV-50M

DODGE
F2B-SXV-50M

Flange-Mount Ball Bearing Unit - 50 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
Mi Item #06082856
MFR #F2B-SXV-50M
Price$207.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-SXV-50M

Flange-Mount Ball Bearing Unit - 50 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Single Lip Contact Seal Seal
Mi Item #06082856
MFR #F2B-SXV-50M

Mfr description
F2B-SXV-50MM 125736
  • Durable cast iron housing
  • Tightly controlled fit between the insert and housing to allow misalignment
  • Carburized inner ring for durability and high shock load capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.33/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    50 mm
  • Bore Length
    1.72 in
  • Max Bolt Hole Spacing
    6.1900 in
  • Min Bolt Hole Spacing
    6.1900 in
  • Weight
    5.67 lbs

Details

  • Bearing Series
    210 Series
  • Bearing Type
    Eccentric Collar Ball Bearings
  • Bore Shape
    Round
  • Bore Type
    Straight
  • Country of Origin
    US
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Flange (Light Duty)
  • Insert Material
    Steel
  • Locking Device
    Eccentric Collar
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    125736
  • Manufacturer Upc Number
    782475797103
  • Maximum Speed
    3000 rpm
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    5213 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single Lip Contact Seal
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Eccentric Collar
  • Standoff Included
    No
  • Static Load Capacity
    5213 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782475797103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)