Motion
QJ218M
FourPoint Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open
Mi Item #06082920
MFR #QJ218M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FourPoint Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open
Mi Item #06082920
MFR #QJ218M

Mfr description
QJ218M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Contact Angle
    35 °
  • Outside Diameter  
    160 mm
  • Overall Height
    30 mm
  • Overall Width  
    30 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    QJ218M BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176640025
  • Measurement Standard
    Metric
  • Product Type
    Four-Point Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176640025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)